Handle Adapter Kit
Handle Adapter Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 18000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.08 lb