Plastic Handle Adapter Kit

You last purchased this on
 
Moen

Posi-Temp® Plastic Handle Adapter Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Posi-Temp® Plastic Handle Adapter Kit

  • Fast #
  • Part #M116653
  • Item #2168998
  • Manufacturer Part #116653
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Collection:
Posi-Temp®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1/2 in
Faucet Part Type:
Handle Kit
GSA Approved:
No
Height:
1/2 in
MA Approved -:
No
Material:
Plastic
Origin:
Domestic
Product Type:
Handle
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
1/2 in