Handle Kit in Polished Chrome

You last purchased this on
 
Moen

Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Handle Kit in Polished Chrome

  • Fast #
  • Part #M126971
  • Item #2846445
  • Manufacturer Part #126971
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
Electroplated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Handle
UL Listed:
No
Weight:
0.58 lb