Handle Kit in Brushed Nickel

Part #M128877BN  |  Item #2846370  |  Manufacturer Part #128877BN

$ 69.27 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: 6510BB, 6510BN and 6510 Lavatory Faucets

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Product Type: Faucet Repair Kit

Trim Only: No

UL Listed: No

Weight: 1.01

Width: 1 in