Handle Kit in Brushed Nickel

Part #M134402BN  |  Item #3254118  |  Manufacturer Part #134402BN

$ 90.38 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: Divine™ TS458 and TS458BN Two-Handle Lavatory Widespread Faucet Trims

Coating: PVD

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Product Type: Handle

Type: Handle

UL Listed: No

Weight: 0.73