Handle Kit in Brushed Nickel
Handle Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement handle kit only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Faucet Part Type:
- Handle Kit
- Fits Brand:
- Moen
- Maximum Temperature:
- 160
- Origin:
- Global
- Pressure - Maximum:
- 100 psi
- Product Type:
- Handle
- Weight:
- 0.44 lb