Handle Kit in Classic Stainless
Handle Kit in Classic Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- PVD
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.74 lb