Moen
Handle Kit in Oil Rubbed Bronze
Part #M128867ORB | Item #2846251 | Manufacturer Part #128867ORB
Product Details
Specifications
ADA Compliant: No
Brand Model Compatibility: CA6410 and 6410 Centerset Bathroom Faucets
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Faucet Part Type: Handle Kit
GSA Approved: No
Handle Type: Lever
IAPMO Listed: No
NSF Certified: No
Product Type: Faucet Repair Kit
Trim Only: No
UL Listed: No
Weight: 0.91
Width: 3/4 in