Moen Handle Kit

M172654

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

SPECIFICATIONS

ADA Compliant
No
Coating
Electroplated
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Global
Product Type
Handle
Type
Handle
UL Listed
No
Weight
0.29

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday