Hardware Kit for Moen T999 and T999P Deck Mount Double Handle Roman Tub Filler

Part #M12570  |  Item #689703  |  Manufacturer Part #12570

$ 12.83 EACH

Brand Model Compatibility:

T999 and T999P Deck Mount Two-Handle Roman Tub Filler
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • MOEN® genuine part

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: T999 and T999P Deck Mount Two-Handle Roman Tub Filler

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Hardware Kit

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

Origin: Domestic

Product Type: Hardware

UL Listed: No

Weight: 0.26