Hardware Kit in Chrome
Hardware Kit in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Hardware
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.39 lb