Single Handle Pull Out Kitchen Faucet in Spot Resist Stainless Steel

You last purchased this on
 
Moen

Hensley™ Single Handle Pull Out Kitchen Faucet in Spot Resist Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Hensley™ Single Handle Pull Out Kitchen Faucet in Spot Resist Stainless Steel

  • Fast #
  • Part #M87024MSRS
  • Item #5099285
  • Manufacturer Part #87024MSRS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255™ Duralast™
Collection:
Hensley™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist® Stainless Steel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-51/64 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 4 Hole
Side Spray:
Yes
Spout Height:
9-1/2 in
Spout Reach:
7-7/8 in
Spout Type:
High Arc
Trim Only:
No