Hensley™ Single Handle Single Function Bathtub & Shower Faucet in Spot Resist Brushed Nickel

Part #M82414SRN  |  Item #7609532  |  Manufacturer Part #82414SRN

$ 179.52 EACH

Color/Finish:
Spot Resist Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Hensley™

Color Finish: Spot Resist Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Length: 9-11/64 in

Maximum Pressure: 45 psi

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Full Spray

Trim Only: No

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

Width: 6-3/16 in