12-31/100 in. Grab Bar in Glacier
Home Care® 12-31/100 in. Grab Bar in Glacier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Corrosion resistant
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- Glacier
- Length:
- 12-31/100 in
- Mount Type:
- Surface