Moen

Home Care 12 in. Grab Bar in Satin Nickel

Part #MLR2308SN  |  Manufacturer Part #LR2308SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Home Care

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 3-31/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 12 in

Material: Plastic

Mount Type: Wall

Type: MLR2308SN