Moen Home Care® 12 in. Grab Bar in Stainless

M7412

Manufacturer Part #: 7412

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ADA Compliant
  • Available in a variety of lengths
  • Stainless finish
  • Grab Bar

SPECIFICATIONS

ADA Compliant
Yes
Collection
Home Care®
Diameter
1-1/4 in
IAPMO Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday