16 in. Concealed Screw Grab Bar in Old World Bronze
Home Care® 16 in. Concealed Screw Grab Bar in Old World Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 325-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
- Corrosion resistant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Home Care®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Depth:
- 2-13/16 in
- Diameter:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 16 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed
- Projection:
- 2-13/16 in
- Width:
- 2-4/5 in