Moen

Home Care® 16 in. Grab Bar in Polished Chrome

Part #MLR2356DCH  |  Manufacturer Part #LR2356DCH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 250 lbs

Collection: Home Care®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

Diameter: 1 in

Height: 4-5/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 16 in

Material: Stainless Steel

Mount Type: Wall

Projection: 5-1/4 in

Type: MLR2356DCH

Weight Capacity: 250

Width: 5-1/4 in