16 x 7/8 in. Bath Grip in White

You last purchased this on
 
Moen

Home Care® 16 x 7/8 in. Bath Grip in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Home Care® 16 x 7/8 in. Bath Grip in White

  • Fast #
  • Part #CSIR2260W
  • Item #1811296
  • Manufacturer Part #R2260W
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Home Care®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2-1/4 in
Length:
16 in
Material:
Stainless Steel
Projection:
2-1/2 in
Width:
2-1/2 in