Moen

Home Care® 18 in. Grab Bar in Stainless Steel

Part #CSILR8718P  |  Manufacturer Part #LR8718P

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Home Care®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

IAPMO Listed: No

Length: 18 in