18 in. Grab Bar in White
Home Care® 18 in. Grab Bar in White
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
- Corrosion resistant
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/4 in
- Installation Type:
- Concealed Screw
- Length:
- 18 in
- Mount Type:
- Wall