16-1/2 in. Grab Bar in White
Home Care® 16-1/2 in. Grab Bar in White
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 80-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 19-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Tub Mount
- Length:
- 16-1/2 in
- Material:
- Aluminum
- Mount Type:
- Surface
- Width:
- 16-1/2 in