Moen Home Care® 24 in. Grab Bar in Polished Chrome

CSILR2350D

Manufacturer Part #: LR2350DCH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Capacity
250 lbs
Collection
Home Care®
Diameter
1 in
IAPMO Listed
No
Installation Type
Wall Mount
Type
MLR2350DCH
Weight Capacity
250

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday