Moen

Home Care® 24 in. Grab Bar in White

Part #CSIR8724  |  Manufacturer Part #R8724W

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: Yes

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 500 lbs

Collection: Home Care®

Color Finish: White

Color Finish Category: Whites

Depth: 3 in

Diameter: 1-1/4 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 24 in

Material: Stainless Steel

Mount Type: Wall

Projection: 3 in

Type: MR8724W

Weight Capacity: 500

Width: 3 in