Moen Home Care® 24 in. Grab Bar in Peened Stainless Steel

CSIR8924P

Manufacturer Part #: R8924P

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
500 lbs
Collection
Home Care®
Color Finish
Peened Stainless Steel
Color Finish Category
Stainless Steel
Depth
3 in
Diameter
1-1/2 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
24 in
Material
Stainless Steel
Mount Type
Wall
Projection
3 in
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday