Moen

Home Care® 32 in. Grab Bar in Stainless Steel

Part #MR8932  |  Manufacturer Part #R8932

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: Yes

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 500 lbs

Collection: Home Care®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 3 in

Diameter: 1-1/2 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 32 in

Material: Stainless Steel

Mount Type: Wall

Projection: 3 in

Type: MR8932

Weight Capacity: 500

Width: 3 in