Moen Home Care® 36 in. Grab Bar

CSIR8936

Color Finish

Starting at $39.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
500 lbs
Collection
Home Care®
Color Finish
Peened Stainless Steel
Color Finish Category
Stainless Steel
Depth
3 in
Diameter
1-1/2 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
36 in
Material
Stainless Steel
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday