9 in. Grab Bar in Old World Bronze
This product has been replaced by
Manufacturer Part #LR2354DBN
Home Care® 9 in. Grab Bar in Old World Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
- Corrosion resistant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 250 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Diameter:
- 1 in
- Height:
- 5-11/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 250 lb