Moen Home Care® 9 in. Hand Grip

CSILR2250D

Color Finish

Starting at $20.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
250 lbs
Collection
Home Care®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-21/32 in
Diameter
7/8 in
Height
2-21/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9 in
Material
Stainless Steel, Zinc
Width
2-21/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday