Moen Home Care® 30 in. Grab Bar in White

CSIR8960FD

Manufacturer Part #: R8960FDW

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
Capacity
300 lbs
Collection
Home Care®
Diameter
1-1/4 in
Type
MR8960FDW
Weight Capacity
300

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday