Home Care® Wall Mount Wood Fold Down Shower Seat in Old World Bronze

Part #MDN7110OWB  |  Item #5109572  |  Manufacturer Part #DN7110OWB

$ 389.89 EACH
(Pricing is for Old World Bronze)

Color/Finish:
Old World Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Limited lifetime warranty

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: A112.18.1

Capacity: 400 lbs

Collection: Home Care®

Color Finish: Old World Bronze

Color Finish Category: Bronze Tones

Depth: 17-7/10 in

Green: [Yes, WaterSense]

Height: 21 in

Installation Type: Wall Mount

Length: 20 in

Material: [Teak, Aluminum]

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Overall Length: 23-7/16 in

Overall Width: 19 in

Product Type: Accessories

Spout Reach: 5 in

Style: Modern

Type: MDN7110OWB

Valve Type: Disc Valve

WaterSense Labeled: Yes

Weight: 16.06

Width: 19 in