Hose Kit for Aberdeen 7590 Series in Grey
Hose Kit for Aberdeen 7590 Series in Grey
Frequently Purchased Together
Product Details
- ADA COMPLIANT: Complies with Americans with Disabilities Act (ADA) specifications
- WARRANTY: Backed by Moen’s Limited Lifetime Warranty
- OEM GUARANTEED: Genuine Moen replacement part from the manufacturer
Specifications
- Brand Model Compatibility:
- Savvy S791 Kitchen Faucet
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 22 in
- Diameter:
- 1/2 in
- Faucet Part Type:
- Hose Kit
- GSA Approved:
- No
- Height:
- 1 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Maximum Temperature:
- 160
- Width:
- 1 in