68 in. Hose Kit for Noell™

You last purchased this on
 
Moen

68 in. Hose Kit for Noell™

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

68 in. Hose Kit for Noell™

  • Fast #
  • Part #M150259
  • Item #4199529
  • Manufacturer Part #150259
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Noell™ 87791
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Grey
Faucet Part Type:
Hose Kit
GSA Approved:
No
Hose Length:
68 in
IAPMO Listed -:
No
Material:
Rubber
NSF Certified:
No