80 in. Hand Shower Hose in Polished Chrome

You last purchased this on
 
Moen

Commercial 80 in. Hand Shower Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Commercial 80 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #MA780
  • Item #4274570
  • Manufacturer Part #A780
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2-inch IPS connections
  • 80” hose with IPS connection
  • Chrome finish to create a bright, highly reflective, cool grey metallic look
  • Limited 5 Year Warranty
  • Vacuum Breaker sold separately
  • Moen Genuine Part
  • Requires Certification

Specifications

ADA Compliant:
No
Antimicrobial:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Coating:
Electroplated
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
No
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Faucet Connection:
IPS
Faucet Material:
Brass
Faucet Part Type:
Shower Hose
Fits Brand:
Moen
Fits Pipe Size:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Heat Rating:
160 °F
Hose Included:
Yes
Hose Length:
80 in
IAPMO Listed -:
No
Insulated:
No
Length:
80 in
Lights Included:
No
MA Approved -:
Yes
Material:
Metal
Maximum Temperature:
160
NSF Certified:
No
Origin:
Global
Overflow Included:
No
Pause Control:
No
Pillow Included:
No
Pressure - Maximum:
100 psi
Trim Only:
No
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.89 lb