Hot and Cold Inducer Kit for T2502 Vestige Shower Trim Kit
Hot and Cold Inducer Kit for T2502 Vestige Shower Trim Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 1680-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T2502 Vestige Shower Trim Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Showerhead
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.08 lb