Moen Hot Open Right Cold Repair Handle Kit in Polished Chrome
M137388
SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- GSA Approved
- No
- IAPMO Listed
- No
- NSF Certified
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday