Moen

Icon™ 18 in. Towel Bar in Brushed Bronze

Part #CSIYB5818BB  |  Manufacturer Part #YB5818BB

Color/Finish:
Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" round bar
  • The Pro+Fit™ installation system eliminates set-screws for faster, more durable mounting
  • Limited lifetime warranty
  • Limited lifetime warranty
  • Optional accessories: Mounting template: YB8080

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Icon™

Color Finish: Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 2-1/2 in

Height: 3-4/5 in

IAPMO Listed: No

Installation Type: Pro-fit Installation

Length: 18 in

Material: [Aluminum, Zinc]

Projection: 2-1/2 in