2 Robe Hook in Polished Chrome

You last purchased this on
 
Moen

Icon™ 2 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Icon™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB5803CH
  • Item #2882387
  • Manufacturer Part #YB5803CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Icon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/16 in
Height:
2-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-61/100 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-7/16 in