20 in. Glass Shelf Brushed Nickel

You last purchased this on
 
Moen

Icon™ 20 in. Glass Shelf Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Icon™ 20 in. Glass Shelf Brushed Nickel

  • Fast #
  • Part #MYB5890BN
  • Item #2882386
  • Manufacturer Part #YB5890BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Icon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-19/32 in
Glass Type:
Tempered
Height:
3-13/32 in
Installation Type:
Wall Mount
Length:
20-29/100 in
Material:
Glass, Zinc
Width:
20-3/10 in