24 in. Towel Bar in Brushed Nickel
Icon™ 24 in. Towel Bar in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pro-fit™ installation system eliminates set screws for faster, more secure mounting
- Included template and mounting hardware take the guesswork out of installation
- Brushed nickel finish brings the warm look of stainless to your bath
- Corrosion resistant
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 3-8/17 in
- Base Plate Width:
- 3-8/17 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Icon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-11/16 in
- Hardware Included:
- Yes
- Height:
- 3-15/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 5-41/58 in