24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Icon™ 24 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Icon™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB5824BN
  • Item #2882287
  • Manufacturer Part #YB5824BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pro-fit™ installation system eliminates set screws for faster, more secure mounting
  • Included template and mounting hardware take the guesswork out of installation
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Corrosion resistant
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Icon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/4 in
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-19/25 in