0 items

Moen Icon™ 7-1/4 Tub Filler with 1/2 Slip Fit In Brushed Nickel

MS3842BN

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Icon™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Slip Fit
Fitting Size 1
1/2 in
Material
Metal
Spout Reach
7-1/4 in
Spout Type
Non-Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday