Moen

Icon™ Extension Kit Oil Rubbed Bronze

Part #MA1717ORB  |  Manufacturer Part #A1717ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Painted

Collection: Icon™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 13-1/2 in

Faucet Part Type: Repair Kit

GSA Approved: No

Height: 2-1/2 in

MA Approved: Yes

Origin: Domestic

Product Type: Vessel Extension Kits

Spray Type: Full

Type: Vessel Extension Kits

UL Listed: No

WaterSense Labeled: No

Weight: 1.81

Width: 3-1/2 in