Moen Icon® Glass Shelf

CSIYB5890

Color Finish

Starting at $80.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Pro-fit™ installation system with a built-in level

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Icon®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-29/50 in
Height
3-41/100 in
IAPMO Listed
No
Material
Glass, Zinc
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday