Glass Shelf in Polished Chrome
Icon™ Glass Shelf in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pro-fit™ installation system with a built-in level
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Icon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-19/32 in
- Glass Type:
- Tempered
- Height:
- 3-41/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20-29/100 in
- Material:
- Glass, Zinc
- Width:
- 18 in