Moen Icon™ Lavatory Handle Kit in Brushed Nickel

M128876BN

Manufacturer Part #: 128876BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Coating
PVD
Collection
Icon™
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Domestic
Product Type
Handle
Type
Handle
UL Listed
No
WaterSense Labeled
No
Weight
0.59

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday