Override Screw Kit in Polished Chrome

You last purchased this on
 
Moen

Icon™ Override Screw Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Icon™ Override Screw Kit in Polished Chrome

  • Fast #
  • Part #M130147
  • Item #4479777
  • Manufacturer Part #130147
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MOEN® genuine part
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Brand Model Compatibility:
Moen TS3900 and TS3900BN Thermostatic Shower Trim
Coating:
Electroplated
Collection:
Icon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed -:
No
Length:
3-1/4 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Product Type:
Handle
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.03 lb
Width:
1-1/2 in