Moen Icon™ Round Open Towel Ring in Brushed Nickel

MYB5886BN

Manufacturer Part #: YB5886BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Icon™
Depth
3-1/4 in
Height
6-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
3-1/4 in
Ring Type
Open
Shape
Round
Type
MYB5886BN

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday