Two Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Icon™ Two Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 216-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- Brushed nickel finish brings the warm look of stainless to your bath
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Showerhead sold separately
- Moentrol(r) with transfer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- 3330 Series Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Icon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 8-3/8 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Transfer and Diverter Valve
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No