Tub Spout Slip-Fit Tub Filler in Polished Chrome

You last purchased this on
 
Moen

Icon™ Tub Spout Slip-Fit Tub Filler in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Icon™ Tub Spout Slip-Fit Tub Filler in Polished Chrome

  • Fast #
  • Part #MS3842
  • Item #2846289
  • Manufacturer Part #S3842
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7 1/4"
  • Limited lifetime warranty
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
Icon™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-3/4 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Connection:
Slip Fit
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
GSA Approved:
No
Height:
3-69/100 in
MA Approved -:
Yes
Origin:
Domestic
Spout Reach:
7-1/4 in
Spout Type:
Non-Diverter
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.09 lb
Width:
5-22/25 in